Motion
ASRPP204

NTN
ASRPP204

Pillow Block Ball Bearing Unit - 2-Bolt Base, 20 mm Bore, Pressed Steel Material, Light Duty
MI ITEM #09337928
MFR #ASRPP204
Price$73.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
ASRPP204

Pillow Block Ball Bearing Unit - 2-Bolt Base, 20 mm Bore, Pressed Steel Material, Light Duty
MI ITEM #09337928
MFR #ASRPP204

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$73.38/each

Specifications

Dimensions

  • Base Width
    1.2500 in, 32.0 mm
  • Bolt Center To Center Length
    3.3750 in
  • Bore Diameter
    20 mm
  • Overall Length
    4.2500 in
  • Overall Width
    34 mm
  • Weight
    0.7 lbs

Details

  • Bearing Number
    AS204
  • Country of Origin
    JP
  • Duty Type
    Light Duty
  • End Type
    Open
  • Housing Construction
    Solid
  • Housing ID
    PP205
  • Housing Material
    Pressed Steel
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Non-Relubricatable
  • Manufacturer Upc Number
    4547359885231
  • Max Rpm
    6700 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    2880 lbf
  • Radial Static Load Capacity
    1500 lbf
  • Replacement Bearing
    AS204
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    4547359885231

Overview

Mfr description
ASRPP204 BEARING UNIT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought