Motion
A-UEL206-103D1

NTN
A-UEL206-103D1

Ball Insert Bearing - Straight Bore, 1-3/16 in Bore Diam., 2.4409 in OD, 1.9055 in Width, Standard Duty, Eccentric Collar Locking
MI ITEM #09337930
MFR #A-UEL206-103D1
Price$122.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
A-UEL206-103D1

Ball Insert Bearing - Straight Bore, 1-3/16 in Bore Diam., 2.4409 in OD, 1.9055 in Width, Standard Duty, Eccentric Collar Locking
MI ITEM #09337930
MFR #A-UEL206-103D1

Mfr description
A-UEL206-103D1 BEARING UNIT
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$122.54/each

Specifications

Dimensions

  • Bore Diameter  
    1-3/16 in
  • Fillet Radius
    0.0394 in
  • Inner Ring Width  
    1.4370 in
  • Outer Ring Width  
    0.7480 in
  • Outside Diameter  
    2.4409 in
  • Overall Width
    1.9055 in
  • Weight
    0.84 lbs

Details

  • Bearing Material
    Through Hardened Steel
  • Bore Type
    Cylindrical
  • Closure Type
    Sealed
  • Duty Type
    Standard Duty
  • Internal Clearance
    CN
  • Locking Device
    Eccentric Collar
  • Locking Device Part Number
    EL206-103
  • Manufacturer Upc Number
    4547359013016
  • Max Rpm
    4900 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    4400 lbf
  • Radial Static Load Capacity
    2540 lbf
  • Seal Type
    Contact
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    4547359013016

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)