Motion
AW40

NTN
AW40

Bearing Lock Washer - 200 mm ID, 262 mm Outside Dia., 226 mm Face Dia., Low Carbon Steel Material, AW Series
MI ITEM #09337931
MFR #AW40
List Price$308.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
AW40

Bearing Lock Washer - 200 mm ID, 262 mm Outside Dia., 226 mm Face Dia., Low Carbon Steel Material, AW Series
MI ITEM #09337931
MFR #AW40

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$308.35/each for your price

Overview

Mfr description
AW40 BEARING UNIT

Specifications

  • Series
    AW
  • Bore Diameter
  • Face Diameter
  • Material
    Low Carbon Steel
  • Tang Width
  • Key Width
    20 mm
  • Number Of Tangs
  • Compatible Lock Nut Number
    AN40
  • Manufacturer Upc Number
    4547359022872
  • UPC_NO
    4547359022872
  • Outside Diameter Over Tangs
    262 mm
  • Harmonization Code
    7318.21.0090
  • Country of Origin
    JP
  • Product Type
    Bearing Lock Washers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text