Motion
BL311

NTN
BL311

Radial/deep Groove Ball Bearing - Straight Bore, 55 mm ID, 120 mm OD, 29 mm Width, Open, Without Snap Ring, CN Internal Clearance
MI ITEM #09337934
MFR #BL311
Price$264.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
BL311

Radial/deep Groove Ball Bearing - Straight Bore, 55 mm ID, 120 mm OD, 29 mm Width, Open, Without Snap Ring, CN Internal Clearance
MI ITEM #09337934
MFR #BL311

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$264.72/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Fillet Radius
    0.0787 in, 2.000 mm
  • Inner Ring Width
    1.1417 in, 29.000 mm
  • Outside Diameter  
    120 mm
  • Overall Width  
    29 mm
  • Precision Rating
    Class 0
  • Weight
    3.263 lbs

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Description
    BL311 BALL BEARING
  • Harmonization Code
    8482.10.5056
  • Internal Clearance
    CN
  • Long Description
    The BL311 is a 55 mm bore radial deep groove ball bearing with an open design and a 120 mm outside diameter for smooth rotation.
  • Manufacturer Catalog Number
    BL311
  • Manufacturer Upc Number
    4547359029420
  • Max Rpm
    6800 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    4750 lbf
  • Radial Static Load Capacity
    10100 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359029420

Overview

Mfr description
BL311 BALL BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought