Motion
BST30X62-1BP4/2AS

NTN
BST30X62-1BP4/2AS

Angular Contact Bearing - 30 mm Bore, 62 mm OD, 15 mm Width, CN
Mi Item #09337935
MFR #BST30X62-1BP4/2AS
Price$640.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
BST30X62-1BP4/2AS

Angular Contact Bearing - 30 mm Bore, 62 mm OD, 15 mm Width, CN
Mi Item #09337935
MFR #BST30X62-1BP4/2AS

Mfr description
BST30X62-1BP4/2AS PRECISION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$640.52/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    15 mm
  • Precision Rating
    ISO-4, JIS-4, RBEC-7, ABEC-7

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Type
    Machined - Solid
  • Description
    BST30X62-1BP4/2AS PRECISION
  • Harmonization Code
    8482.10.5028
  • Internal Clearance
    CN
  • Manufacturer Upc Number
    4547359463804
  • Operating Temperature Range
    -40 ºF to 250 ºF
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359463804
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)