Motion
CM-UCP216

NTN
CM-UCP216

Pillow Block Ball Bearing Unit - 2-Bolt Base, 80 mm Bore, Light Duty
MI ITEM #09337940
MFR #CM-UCP216
Price$1,142.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
CM-UCP216

Pillow Block Ball Bearing Unit - 2-Bolt Base, 80 mm Bore, Light Duty
MI ITEM #09337940
MFR #CM-UCP216

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,142.24/each

Specifications

Dimensions

  • Base Width
    3.0625 in, 78.0 mm
  • Bolt Center To Center Length
    9.1250 in
  • Bore Diameter
    80 mm
  • Overall Length
    11.5000 in
  • Overall Width
    145 mm
  • Weight
    13 lbs

Details

  • Bearing Number
    UC216
  • Country of Origin
    JP
  • Duty Type
    Light Duty
  • End Type
    One Open, One Closed
  • Harmonization Code
    8483.20.8040
  • Housing Construction
    Solid
  • Housing ID
    P216
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Non-Relubricatable
  • Manufacturer Upc Number
    4547359051179
  • Max Rpm
    2000 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    16300 lbf
  • Radial Static Load Capacity
    11900 lbf
  • Replacement Bearing
    UC216
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    4547359051179

Overview

Mfr description
CM-UCP216 BEARING UNIT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought