1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
NTN
CRT3018
Tapered Roller Bearing Assembly - 152.4 mm Bore
MI ITEM #
09337943
MFR #
CRT3018
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Roller Bearings
Tapered Roller Bearings
Tapered Roller Bearing Full Assemblies
NTN CRT3018
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NTN
CRT3018
Tapered Roller Bearing Assembly - 152.4 mm Bore
MI ITEM #
09337943
MFR #
CRT3018
Mfr description
CRT3018 TAPER ROLLER BEARING
NTN tapered roller bearings are designed for the most demanding applications in industries such as mining, forestry and steel manufacturing.
Utilizing conical rollers and raceways arranged so that the rollers and raceways meet at a common apex, NTN’s tapered roller bearing rollers are guided by contact between the large end of the roller, providing high capacity for radial and single thrust loads.
With almost 100 million tapered roller bearings manufactured every year under the NTN and Bower brands, it’s no wonder that NTN rivals all major competitors on the market.
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Bore
Diameter
6.0000 in
Weight
62.17 lbs
Details
Bearing Type
Tapered Roller Bearing Full Assemblies
Harmonization Code
8482.20.0064
Manufacturer Upc Number
4547359913033
Product Type
Tapered Roller Bearing Full Assemblies
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items