Motion
C-UKP215D1

NTN
C-UKP215D1

Pillow Block Ball Bearing Unit - 75 mm Bore
MI ITEM #09337952
MFR #C-UKP215D1
List Price$1,076.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
C-UKP215D1

Pillow Block Ball Bearing Unit - 75 mm Bore
MI ITEM #09337952
MFR #C-UKP215D1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,076.08/each for your price

Overview

Mfr description
C-UKP215D1 BEARING UNIT

Specifications

  • Bore Type
    Tapered 1:12
  • Bore Diameter
    75 mm
  • Seal Type
    Flinger Seal
  • Overall Width
    73 mm
  • Harmonization Code
    8483.20.8040
  • Operating Temperature Range
    0
  • Cage Material
    Steel
  • UPC_NO
    4547359045390
  • Manufacturer Upc Number
    4547359045390
  • Cage Type
    Pressed - Riveted
  • Closure Type
    Sealed
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text