Motion
EC-6004ZZ

NTN
EC-6004ZZ

Radial/deep Groove Ball Bearing - Straight Bore, 20 mm ID, 42 mm OD, 12 mm Width, Double Shielded, Without Snap Ring, CN Internal Clearance
Mi Item #09337956
MFR #EC-6004ZZ
Price$68.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
EC-6004ZZ

Radial/deep Groove Ball Bearing - Straight Bore, 20 mm ID, 42 mm OD, 12 mm Width, Double Shielded, Without Snap Ring, CN Internal Clearance
Mi Item #09337956
MFR #EC-6004ZZ

Mfr description
EC-6004ZZ BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$68.73/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Fillet Radius
    0.0236 in, 0.600 mm
  • Inner Ring Width
    0.4724 in, 12.000 mm
  • Outside Diameter  
    42 mm
  • Overall Width  
    12 mm
  • Precision Rating
    Class 0
  • Weight
    0.146 lbs, 0.070 kg

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Shielded
  • Country of Origin
    JP
  • Description
    EC-6004ZZ BALL BEARING
  • Harmonization Code
    8482.10.5048
  • Internal Clearance
    CN
  • Long Description
    The EC-6004ZZ is a 20 mm bore radial deep groove ball bearing with double shields and 42 mm outer diameter for mechanical systems.
  • Manufacturer Catalog Number
    EC-6004ZZ
  • Manufacturer Upc Number
    4547359471175
  • Max Rpm
    21000 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    2330 lbf
  • Radial Static Load Capacity
    1140 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359471175
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)