Motion
EL206

NTN
EL206

Eccentric Collar - 1.1875 in Bore, 2.4410 in OD, Steel Material
MI ITEM #09337957
MFR #EL206
Price$16.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
EL206

Eccentric Collar - 1.1875 in Bore, 2.4410 in OD, Steel Material
MI ITEM #09337957
MFR #EL206

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$16.19/each

Specifications

Dimensions

  • Bore Diameter
    1.1875 in
  • Outside Diameter  
    2.4410 in

Details

  • Manufacturer Catalog Number
    EL206
  • Manufacturer Upc Number
    4547359789041
  • Material
    Steel
  • Product Type
    Eccentric Collars
  • Series
    EL
  • UPC_NO
    4547359789041

Overview

Mfr description
EL206 BEARING UNIT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought