Motion
EL207

NTN
EL207

Eccentric Collar - 35 mm Bore, 2.8350 in OD, Steel Material
MI ITEM #09337958
MFR #EL207
Price$22.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
EL207

Eccentric Collar - 35 mm Bore, 2.8350 in OD, Steel Material
MI ITEM #09337958
MFR #EL207

Mfr description
EL207 BEARING UNIT
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.32/each

Specifications

Dimensions

  • Bore Diameter
    35 mm
  • Outside Diameter  
    2.8350 in

Details

  • Manufacturer Catalog Number
    EL207
  • Manufacturer Upc Number
    4547359058871
  • Material
    Steel
  • Product Type
    Eccentric Collars
  • Series
    EL
  • UPC_NO
    4547359058871

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)