Motion
FL698Z

NTN
FL698Z

Radial/Deep Groove Ball Bearing - Straight Bore, 8 mm ID, 19 mm OD, 6 mm Width, Single Shielded, Without Snap Ring, CN Internal Clearance
Mi Item #09337966
MFR #FL698Z
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
FL698Z

Radial/Deep Groove Ball Bearing - Straight Bore, 8 mm ID, 19 mm OD, 6 mm Width, Single Shielded, Without Snap Ring, CN Internal Clearance
Mi Item #09337966
MFR #FL698Z

Mfr description
FL698Z BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    8 mm
  • Clearance
    CN
  • Flange Diameter
    22.000 mm
  • Outside Diameter  
    19 mm
  • Overall Width  
    6 mm
  • Precision Rating
    Class 0
  • Weight
    18.519 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Single Shielded
  • Description
    FL698Z BALL BEARING
  • Harmonization Code
    8482.10.5044
  • Internal Clearance
    CN
  • Long Description
    The FL698Z is an 8 mm bore radial deep groove ball bearing with a single shield and 19 mm outer diameter for general applications.
  • Manufacturer Catalog Number
    FL698Z
  • Manufacturer Upc Number
    4547359815719
  • Max Rpm
    39000 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Outer Ring Type
    Flanged
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    445 lbf
  • Radial Static Load Capacity
    194 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359815719
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)