Motion
GS81106

NTN
GS81106

Cylindrical Roller Thrust Bearing - 32 mm ID, 47 mm OD, 3 mm Width
Mi Item #09337971
MFR #GS81106
Price$36.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
GS81106

Cylindrical Roller Thrust Bearing - 32 mm ID, 47 mm OD, 3 mm Width
Mi Item #09337971
MFR #GS81106

Mfr description
GS81106 NEEDLE ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36.36/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm
  • Fillet Radius
    0.600 mm
  • Outside Diameter  
    47 mm
  • Overall Width  
    3 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.055 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Round
  • Country of Origin
    JP
  • Harmonization Code
    8482.99.2540
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359067330
  • Material
    High Carbon Chrome Steel
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Cylindrical Roller Thrust Bearings
  • UPC_NO
    4547359067330
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)