Specifications
Dimensions
- Bore Diameter30 mm
Details
- Harmonization Code8482.99.6510
- Manufacturer Upc Number3413520033446
- Product TypeAdapter Sleeves
- SeriesH
- UPC_NO3413520033446
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)