Motion
H311

NTN
H311

Adapter Sleeve -
MI ITEM #09337978
MFR #H311
Price$49.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
H311

Adapter Sleeve -
MI ITEM #09337978
MFR #H311

Mfr description
H311 BEARING UNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$49.42/each

Specifications

Dimensions

  • Bore Diameter
    50 mm
  • Overall Width
    45 mm

Details

  • Harmonization Code
    8482.99.6510
  • Manufacturer Upc Number
    3413520033750
  • Product Type
    Adapter Sleeves
  • Series
    H
  • UPC_NO
    3413520033750

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)