Motion
HA2317

NTN
HA2317

Adapter, Sleeve with Lockwasher
Mi Item #09337980
MFR #HA2317
Price$539.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
HA2317

Adapter, Sleeve with Lockwasher
Mi Item #09337980
MFR #HA2317

Mfr description
HA2317 BEARING UNIT
  • Adapter
  • Sleeve with Lockwasher
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$539.29/each

Specifications

Dimensions

  • Bore Diameter
    2.9375 in
  • Outside Diameter
    110 mm
  • Overall Length  
    82 mm
  • Overall Width
    3.2283 in

Details

  • Country of Origin
    US
  • Harmonization Code
    8482.99.6510
  • Lock Nut Number
    AN17
  • Lock Washer Number
    AW17
  • Manufacturer Upc Number
    4547359902662
  • Material
    Steel
  • Material / Coating
    Steel
  • Part Type
    Adapter Sleeve w/ Lockwasher
  • Product Type
    Adapter Sleeves
  • Series
    HA
  • UPC_NO
    4547359902662
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)