Motion
HK0509T2

NTN
HK0509T2

Drawn Cup Needle Roller Bearing - HK, HMK Type
MI ITEM #09337984
MFR #HK0509T2
List Price$13.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
HK0509T2

Drawn Cup Needle Roller Bearing - HK, HMK Type
MI ITEM #09337984
MFR #HK0509T2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$13.23/each for your price

Overview

Mfr description
HK0509T2 NEEDLE ROLLER BEARING

Specifications

  • Type Of Bearing
    Needle Roller Bearing
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Operating Temperature Range
    -40 to 250 ºF
  • Bearing Material
    Steel
  • Cage Material
    Nylon
  • Max Rpm
    40000 rpm
  • Harmonization Code
    8482.40.0000
  • Lubrication Hole Type
    No Hole
  • Manufacturer Product Page
  • Bore Type
    Round
  • Internal Clearance
    CN
  • Material
    Steel
  • Manufacturer Upc Number
    4547359070538
  • UPC_NO
    4547359070538
  • Weight
    0.004 lbs
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The HK0509T2 Drawn Cup Needle Roller Bearing offers a 5 mm bore diameter, open closure type, 9 mm outside diameter, 9 mm overall width, and 0.004 lbs weight, making it ideal for small precision equipment.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text