Motion
HK1412

NTN
HK1412

Needle Roller Bearing - 14 mm Bore, 20 mm OD, 12 mm Width, Open
Mi Item #09337985
MFR #HK1412
Price$9.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
HK1412

Needle Roller Bearing - 14 mm Bore, 20 mm OD, 12 mm Width, Open
Mi Item #09337985
MFR #HK1412

Mfr description
HK1412 NEEDLE ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.92/each

Specifications

Dimensions

  • Bore Diameter  
    14 mm
  • Outside Diameter  
    20 mm
  • Overall Width  
    12 mm
  • Weight
    0.024 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Round
  • Cage Material
    Steel
  • Closure Type
    Open
  • Harmonization Code
    8482.40.0000
  • Internal Clearance
    CN
  • Lubrication Hole Type
    No Hole
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359796056
  • Material
    Steel
  • Max Rpm
    17000 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Type Of Bearing
    Needle Roller Bearing
  • UPC_NO
    4547359667165
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)