Motion
HTA016ADB/GNUP-21

NTN
HTA016ADB/GNUP-21

Duplex Angular Contact Bearing - 80 mm Bore, 125 mm OD, 1.5945 in Width, 30 ° Contact Angle, Open
MI ITEM #09337990
MFR #HTA016ADB/GNUP-21
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
HTA016ADB/GNUP-21

Duplex Angular Contact Bearing - 80 mm Bore, 125 mm OD, 1.5945 in Width, 30 ° Contact Angle, Open
MI ITEM #09337990
MFR #HTA016ADB/GNUP-21

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Contact Angle
    30 °
  • Fillet Radius
    0.0433 in, 1.100 mm
  • Inner Ring Width
    0.7972 in, 20.250 mm
  • Outer Ring Width
    20.250 mm
  • Outside Diameter  
    125 mm
  • Overall Width  
    1.5945 in
  • Precision Rating
    Special Precision
  • Weight
    3.814 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Duplex Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Phenolic
  • Cage Type
    Machined
  • Closure Type
    Open
  • Configuration
    Two
  • Country of Origin
    JP
  • Description
    HTA016ADB/GNUP-21 PRECISION
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    4547359651454
  • Max Rpm
    12200 rpm
  • Maximum RPM (Grease)
    9800 rpm
  • Product Type
    Duplex Angular Contact Bearings
  • Radial Dynamic Load Capacity
    9550 lbf
  • Radial Static Load Capacity
    23600 lbf
  • Snap Ring Included
    Without Snap Ring

Overview

Mfr description
HTA016ADB/GNUP-21 PRECISION

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought