Motion
K55X63X20

NTN
K55X63X20

Needle Roller and Cage Assembly
Mi Item #09337991
MFR #K55X63X20
Price$59.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
K55X63X20

Needle Roller and Cage Assembly
Mi Item #09337991
MFR #K55X63X20

Mfr description
K55X63X20 NEEDLE ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$59.11/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Outside Diameter  
    63 mm
  • Overall Width  
    20 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.161 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482.40.0000
  • Manufacturer Upc Number
    4547359094329
  • Material
    High Carbon Chrome Steel
  • Max Rpm
    7500 rpm
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    8750 lbf
  • Radial Static Load Capacity
    15700 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)