Motion
KM21

NTN
KM21

Standard Locknut
MI ITEM #09337992
MFR #KM21
Your Price$79.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
KM21

Standard Locknut
MI ITEM #09337992
MFR #KM21

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$79.79/each(List $91.76)

Overview

Mfr description
KM21 BEARING UNIT

Specifications

  • Thread Size
  • Outside Diameter
  • Face Diameter
  • Bore Diameter
    105 mm
  • Material
    Steel
  • Overall Width
    18 mm
  • Country of Origin
    JP
  • Lock Washer Locking Device Part Num
    AW21
  • Weight
    1.911 lbs
  • Grade
    Standard
  • Series
    KM
  • Manufacturer Upc Number
    3413520529529
  • Number Of Slots
    4
  • Harmonization Code
    7318.16.0085
  • Bearing Type
    Bearing Lock Nuts
  • Product Type
    Bearing Lock Nuts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text