Specifications
Dimensions
- Outside Diameter80 mm
- Overall Length100 mm
- Roller Diameter80
- Roller Width37 mm
- Stud Diameter30 mm
- Thread Length1.2598 in; 32.000 mm
- Thread SizeM30x1.5
- Torque360.0 N·m
- Weight3.417 lbs
Details
- Bearing ElementNeedle Rollers
- Cage MaterialPressed Steel
- Closure TypeOpen
- Drive TypeSlotted
- Manufacturer Upc Number4547359091670
- Max Rpm5500 rpm
- Operating Temperature Range-40 to 250 ºF
- Product TypeCrowned & Flat Cam Followers
- Radial Dynamic Load Capacity1010 lbf
- Radial Static Load Capacity19900 lbf
- Roller MaterialHardened Steel
- Roller ShapeCrowned
- Stud TypeStandard
- Thread TypeMetric
- Type Of BearingNeedle Roller Bearing
- UPC_NO4547359091670
Overview
Mfr description
KR80 NEEDLE ROLLER BEARING