Motion
KRX14.5X26X37-2

NTN
KRX14.5X26X37-2

Needle Roller Bearing - 14.5 mm Bore, 40 mm OD
Mi Item #09337996
MFR #KRX14.5X26X37-2
Price$273.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
KRX14.5X26X37-2

Needle Roller Bearing - 14.5 mm Bore, 40 mm OD
Mi Item #09337996
MFR #KRX14.5X26X37-2

Mfr description
KRX14.5X26X37-2 NEEDLE ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$273.43/each

Specifications

Dimensions

  • Bore Diameter  
    14.5 mm
  • Outside Diameter  
    40 mm
  • Overall Width  
    69.5 mm
  • Weight
    0.121 lbs

Details

  • Harmonization Code
    8482.40.0000
  • Long Description
    The KRX14.5X26X37-2 Needle Roller Bearing features a 14.5 mm bore diameter, 40 mm outside diameter, 69.5 mm overall width, and a weight of 0.121 lbs, making it suitable for compact equipment.
  • Manufacturer Upc Number
    4550253070511
  • Product Type
    Needle Roller Bearings
  • UPC_NO
    4550253070511
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)