Motion
KRX22.5X38X48-2

NTN
KRX22.5X38X48-2

Needle Roller Bearing - 22.5 mm Bore, 444.5 mm OD
MI ITEM #09337998
MFR #KRX22.5X38X48-2
Price$424.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
KRX22.5X38X48-2

Needle Roller Bearing - 22.5 mm Bore, 444.5 mm OD
MI ITEM #09337998
MFR #KRX22.5X38X48-2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$424.86/each

Specifications

Dimensions

  • Bore Diameter  
    22.5 mm
  • Outside Diameter  
    17.5000 in
  • Overall Width  
    19.1 mm

Details

  • Harmonization Code
    8482.40.0000
  • Long Description
    The KRX22.5X38X48-2 Needle Roller Bearing features a 22.5 mm bore diameter, 17.5000 in outside diameter, 19.1 mm overall width, making it suitable for specialized machinery.
  • Manufacturer Upc Number
    4550253070542
  • Product Type
    Needle Roller Bearings
  • UPC_NO
    4550253070542

Overview

Mfr description
KRX22.5X38X48-2 NEEDLE ROLLER BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought