Overview
Mfr description
LUB-DRVKT120-ACFHD-B AUTO PART
Specifications
- Lubricator TypeMechanically Driven
- Connection Thread Size1/4 in
- Grease Capacity120 cc / 4.06 fl oz
- 360 Indicator LightsWith 360 warning indicator lights
- Grease TypeFood Grade Heavy Duty
- Emptying Time NominalAdjustable 1-12 months
- Pressure Build Up6 Bar / 87 PSI
- Maximum Feed Line Length15 ft
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data