Motion
LUB-DRVKT250-PGEM

NTN
LUB-DRVKT250-PGEM

LUB-DRVKT250-PGEM AUTO PART
Mi Item #09338001
MFR #LUB-DRVKT250-PGEM
Price$409.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
LUB-DRVKT250-PGEM

LUB-DRVKT250-PGEM AUTO PART
Mi Item #09338001
MFR #LUB-DRVKT250-PGEM

Mfr description
LUB-DRVKT250-PGEM AUTO PART
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$409.69/each

Specifications

Dimensions

  • Connection Thread Size
    1/4 in
  • Maximum Feed Line Length
    15 ft

Details

  • 360 Indicator Lights
    With 360 warning indicator lights
  • Additional Details
    Packaging: 1X1 retail box;Dimension W x L: 2.83 x 8.86 in;72 x 225 mm
  • Application
    chains, conveyors, electric motors, fans, or pumps
  • Emptying Time Nominal
    Adjustable 1-12 months
  • Grease Capacity
    250 cc / 8.45 fl oz
  • Grease Type
    Electric Motor
  • Lubricator Type
    Mechanically Driven
  • Pressure Build Up
    6 Bar / 87 PSI
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)