Motion
NA4902

NTN
NA4902

Needle Roller Bearing - 15 mm Bore, 120 mm OD
Mi Item #09338018
MFR #NA4902
Price$109.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NA4902

Needle Roller Bearing - 15 mm Bore, 120 mm OD
Mi Item #09338018
MFR #NA4902

Mfr description
NA4902 NEEDLE ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$109.33/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Outside Diameter  
    120 mm
  • Overall Width  
    35 mm
  • Weight
    0.075 lbs

Details

  • Harmonization Code
    8482.40.0000
  • Manufacturer Upc Number
    4550253071341
  • Product Type
    Needle Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)