Motion
NA4906

NTN
NA4906

Needle Roller Bearing - 30 mm Bore, 52 mm OD
MI ITEM #09338019
MFR #NA4906
Price$161.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NA4906

Needle Roller Bearing - 30 mm Bore, 52 mm OD
MI ITEM #09338019
MFR #NA4906

Mfr description
NA4906 NEEDLE ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$161.95/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Outside Diameter  
    52 mm
  • Overall Width  
    36 mm
  • Weight
    0.226 lbs

Details

  • Harmonization Code
    8482.40.0000
  • Manufacturer Upc Number
    4550253071358
  • Product Type
    Needle Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)