Motion
NATV25XLL

NTN
NATV25XLL

Crowned Yoke Roller - 52 mm Roller Diameter, 25 mm Bore, 24 mm Roller Width, Sealed
MI ITEM #09338020
MFR #NATV25XLL
Your Price$206.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NATV25XLL

Crowned Yoke Roller - 52 mm Roller Diameter, 25 mm Bore, 24 mm Roller Width, Sealed
MI ITEM #09338020
MFR #NATV25XLL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$206.43/each(List $237.40)

Overview

Mfr description
NATV25XLL NEEDLE ROLLER BEARING

Specifications

  • Roller Shape
    Crowned
  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Diameter
  • Bore Diameter
  • Roller Width
  • Bearing Element
    Needle Rollers
  • Bearing Material
    High Carbon Chrome Steel
  • Overall Width
    25 mm
  • Closure Type
    Sealed
  • Operating Temperature Range
    -40 to 250 °F
  • Cage Material
    None
  • Outside Diameter
    52 mm
  • Radial Dynamic Load Capacity
    7100 lbf
  • Radial Static Load Capacity
    16500 lbf
  • Max Rpm
    4500 rpm
  • Manufacturer Upc Number
    4547359009170
  • UPC_NO
    4547359009170
  • Harmonization Code
    8482.40.0000
  • Weight
    0.628 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text