Motion
NK20/16

NTN
NK20/16

Needle Roller Bearing - 20 mm Bore, 33 mm OD
MI ITEM #09338051
MFR #NK20/16
Price$47.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NK20/16

Needle Roller Bearing - 20 mm Bore, 33 mm OD
MI ITEM #09338051
MFR #NK20/16

Mfr description
NK20/16 NEEDLE ROLLER BEARING
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$47.90/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Outside Diameter  
    33 mm
  • Overall Width  
    30 mm
  • Weight
    0.057 lbs

Details

  • Harmonization Code
    8482.40.0000
  • Manufacturer Upc Number
    4550253072102
  • Product Type
    Needle Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)