Motion
NK30/30

NTN
NK30/30

Needle Roller Bearing - 30 mm Bore, 47 mm OD
MI ITEM #09338052
MFR #NK30/30
Price$94.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NK30/30

Needle Roller Bearing - 30 mm Bore, 47 mm OD
MI ITEM #09338052
MFR #NK30/30

Mfr description
NK30/30 NEEDLE ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$94.64/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Outside Diameter  
    47 mm
  • Overall Width  
    30 mm
  • Weight
    0.2 lbs

Details

  • Harmonization Code
    8482.40.0000
  • Long Description
    The NK30/30 Needle Roller Bearing features a 30 mm bore diameter, 47 mm outside diameter, 30 mm overall width, and a weight of 0.2 lbs, making it suitable for heavy-duty applications.
  • Manufacturer Upc Number
    4550253072218
  • Product Type
    Needle Roller Bearings
  • UPC_NO
    4550253072218

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)