Motion
NK45/30

NTN
NK45/30

Needle Roller Bearing - 45 mm Bore, 78 mm OD
Mi Item #09338053
MFR #NK45/30
Price$74.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NK45/30

Needle Roller Bearing - 45 mm Bore, 78 mm OD
Mi Item #09338053
MFR #NK45/30

Mfr description
NK45/30 NEEDLE ROLLER BEARING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$74.43/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Outside Diameter  
    78 mm
  • Overall Width  
    25 mm
  • Weight
    0.289 lbs

Details

  • Harmonization Code
    8482.40.0000
  • Long Description
    The NK45/30 Needle Roller Bearing features a 45 mm bore diameter, 78 mm outside diameter, 25 mm overall width, and a weight of 0.289 lbs, making it suitable for demanding systems.
  • Manufacturer Upc Number
    4547359128765
  • Product Type
    Needle Roller Bearings
  • UPC_NO
    4547359128765
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)