Motion
NK95/26

NTN
NK95/26

Needle Roller Bearing - 95 mm Bore, 42 mm OD
MI ITEM #09338055
MFR #NK95/26
Price$288.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NK95/26

Needle Roller Bearing - 95 mm Bore, 42 mm OD
MI ITEM #09338055
MFR #NK95/26

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$288.13/each

Specifications

Dimensions

  • Bore Diameter  
    95 mm
  • Outside Diameter  
    42 mm
  • Overall Width  
    30 mm
  • Weight
    1.031 lbs

Details

  • Harmonization Code
    8482.40.0000
  • Manufacturer Upc Number
    4550253072447
  • Product Type
    Needle Roller Bearings

Overview

Mfr description
NK95/26 NEEDLE ROLLER BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought