Motion
NKXR17

NTN
NKXR17

Needle Roller Bearing - 17 mm Bore, 75 mm OD
MI ITEM #09338057
MFR #NKXR17
Price$225.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NKXR17

Needle Roller Bearing - 17 mm Bore, 75 mm OD
MI ITEM #09338057
MFR #NKXR17

Mfr description
NKXR17 NEEDLE ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$225.08/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Outside Diameter  
    75 mm
  • Overall Width  
    205 mm
  • Weight
    0.117 lbs

Details

  • Harmonization Code
    8482.40.0000
  • Long Description
    The NKXR17 Needle Roller Bearing features a 17 mm bore diameter, 75 mm outside diameter, 205 mm overall width, and a weight of 0.117 lbs, making it ideal for precision equipment.
  • Manufacturer Upc Number
    4550253072485
  • Product Type
    Needle Roller Bearings
  • UPC_NO
    4550253072485

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)