Motion
NPC104RP

NTN
NPC104RP

Ball Insert Bearing - Cylindrical Bore, 1.2500 in Bore Diam., 2.8346 in OD, 1.5313 in Width, Standard Duty
Mi Item #09338061
MFR #NPC104RP
Price$83.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NPC104RP

Ball Insert Bearing - Cylindrical Bore, 1.2500 in Bore Diam., 2.8346 in OD, 1.5313 in Width, Standard Duty
Mi Item #09338061
MFR #NPC104RP

Mfr description
NPC104RP BEARING UNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$83.78/each

Specifications

Dimensions

  • Bore Diameter  
    1-1/4 in
  • Fillet Radius
    0.0591 in
  • Inner Ring Width  
    1.0000 in
  • Outer Ring Width  
    0.7480 in
  • Outside Diameter  
    2.8346 in
  • Overall Width
    1.5315 in
  • Weight
    1.29 lbs

Details

  • Bearing Material
    Through Hardened Steel
  • Bore Type
    Cylindrical
  • Closure Type
    Sealed
  • Duty Type
    Standard Duty
  • Internal Clearance
    C3
  • Manufacturer Upc Number
    4547359082098
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    5800 lbf
  • Radial Static Load Capacity
    3450 lbf
  • Seal Type
    Contact
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    4547359082098
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)