Motion
NPS105RP

NTN
NPS105RP

Ball Insert Bearing - Straight Bore, 1-5/16 in Bore Diam., 2.8346 in OD, 1.5315 in Width, Standard Duty
MI ITEM #09338063
MFR #NPS105RP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NPS105RP

Ball Insert Bearing - Straight Bore, 1-5/16 in Bore Diam., 2.8346 in OD, 1.5315 in Width, Standard Duty
MI ITEM #09338063
MFR #NPS105RP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
NPS105RP BEARING UNIT

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Internal Clearance
    C3
  • Overall Width
    1.5315 in
  • Outer Ring Width
  • Duty Type
    Standard Duty
  • Inner Ring Width
  • Closure Type
    Sealed
  • Operating Temperature Range
    -40 to 250 ºF
  • Fillet Radius
    0.0591 in
  • Radial Dynamic Load Capacity
    5800 lbf
  • Radial Static Load Capacity
    3450 lbf
  • Bearing Material
    Through Hardened Steel
  • Max Rpm
    4200 rpm
  • Seal Type
    Contact
  • Manufacturer Upc Number
    4547359864656
  • UPC_NO
    4547359864656
  • Type Of Bearing
    Ball Bearing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text