Motion
R2

NTN
R2

Radial/deep Groove Ball Bearing - Straight Bore, 0.1250 in ID, 0.3750 in OD, 0.1562 in Width, Open, Without Snap Ring, CN Internal Clearance
Mi Item #09338129
MFR #R2
Price$37.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
R2

Radial/deep Groove Ball Bearing - Straight Bore, 0.1250 in ID, 0.3750 in OD, 0.1562 in Width, Open, Without Snap Ring, CN Internal Clearance
Mi Item #09338129
MFR #R2

Mfr description
R2 BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37.80/each

Specifications

Dimensions

  • Bore Diameter  
    0.1250 in
  • Fillet Radius
    0.0120 in, 0.305 mm
  • Inner Ring Width
    0.1562 in, 3.967 mm
  • Outside Diameter  
    0.3750 in
  • Overall Width  
    0.1562 in
  • Precision Rating
    Class 0
  • Weight
    0.002 lbs

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Stainless
  • Closure Type
    Open
  • Description
    R2 BALL BEARING
  • Harmonization Code
    8482.10.5044
  • Internal Clearance
    CN
  • Long Description
    The R2 is a 0.1250-inch bore radial deep groove ball bearing with an open design and a 0.3750-inch outside diameter for general applications.
  • Manufacturer Catalog Number
    R2
  • Manufacturer Upc Number
    4547359907438
  • Max Rpm
    58000 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    144 lbf
  • Radial Static Load Capacity
    50 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359907438
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)