Motion
R4AEE

NTN
R4AEE

Radial/Deep Groove Ball Bearing - Straight Bore, 0.2500 in ID, 0.7500 in OD, 0.2812 in Width, Double Sealed, Without Snap Ring
Mi Item #09338131
MFR #R4AEE
Price$46.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
R4AEE

Radial/Deep Groove Ball Bearing - Straight Bore, 0.2500 in ID, 0.7500 in OD, 0.2812 in Width, Double Sealed, Without Snap Ring
Mi Item #09338131
MFR #R4AEE

Mfr description
R4AEE BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$46.71/each

Specifications

Dimensions

  • Bore Diameter  
    0.2500 in
  • Fillet Radius
    0.0120 in, 0.305 mm
  • Inner Ring Width
    0.2812 in, 7.142 mm
  • Outside Diameter  
    0.7500 in
  • Overall Width  
    0.2812 in
  • Precision Rating
    ISO-Normal, JIS-0, RBEC-1, ABEC-1
  • Weight
    0.01 lbs

Details

  • Bearing Material
    High Carbon Chrome
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Stainless
  • Cage Type
    Stainless
  • Closure Type
    Double Sealed
  • Description
    R4AEE BALL BEARING
  • Harmonization Code
    8482.10.5044
  • Internal Clearance
    CN
  • Long Description
    The R4AEE is a radial/deep groove ball bearing with a 0.2500in bore, straight design, double sealed, 0.7500in OD, and 0.2812in width for industrial use.
  • Manufacturer Catalog Number
    R4AEE
  • Manufacturer Upc Number
    4550253057147
  • Max Rpm
    32250 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    335 lbf
  • Radial Static Load Capacity
    136 lbf
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4550253057147
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)