Motion
RNA4901LL

NTN
RNA4901LL

Machined-Ring Needle Roller Bearing w/o Inner Ring - RNA49 Series, Double Sealed
MI ITEM #09338134
MFR #RNA4901LL
Price$55.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
RNA4901LL

Machined-Ring Needle Roller Bearing w/o Inner Ring - RNA49 Series, Double Sealed
MI ITEM #09338134
MFR #RNA4901LL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$55.32/each

Specifications

Dimensions

  • Bore Diameter  
    16 mm
  • Fillet Radius
    0.0118 in, 0.300 mm
  • Outside Diameter  
    24 mm
  • Overall Width  
    13 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.04 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Closure Type
    Sealed
  • Country of Origin
    JP
  • Harmonization Code
    8482.40.0000
  • Manufacturer Upc Number
    4547359171396
  • Operating Temperature Range
    -40 to 250 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    1740 lbf
  • Radial Static Load Capacity
    2180 lbf
  • Roller Type
    Needle

Overview

Mfr description
RNA4901LL NEEDLE ROLLER BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought