Motion
RNA5928

NTN
RNA5928

Machined-Ring Needle Roller Bearing w/o Inner Ring - RNA49.R, RNA59, RNA69.R, NK.R, MR Series
MI ITEM #09338136
MFR #RNA5928
Price$1,893.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
RNA5928

Machined-Ring Needle Roller Bearing w/o Inner Ring - RNA49.R, RNA59, RNA69.R, NK.R, MR Series
MI ITEM #09338136
MFR #RNA5928

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,893.68/each

Specifications

Dimensions

  • Bore Diameter  
    160 mm
  • Fillet Radius
    0.0591 in, 1.500 mm
  • Outside Diameter  
    190 mm
  • Overall Width  
    67 mm
  • Precision Rating
    ISO Class 0
  • Weight
    7.672 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Closure Type
    Open
  • Long Description
    The RNA5928 Needle Roller Bearing features a 160 mm bore diameter, 190 mm outside diameter, 67 mm overall width, open closure type, and a weight of 7.672 lbs, making it suitable for demanding systems.
  • Manufacturer Upc Number
    4547359172805
  • Max Rpm
    2500 rpm
  • Operating Temperature Range
    -40 to 250 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    69500 lbf
  • Radial Static Load Capacity
    170000 lbf
  • Roller Type
    Needle
  • UPC_NO
    4547359172805

Overview

Mfr description
RNA5928 CYLINDRICAL ROLLER BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought