Motion
SAFD22516X2.11/16

NTN
SAFD22516X2.11/16

Pillow Block Roller Bearing Unit - 2-11/16 in Bore Dia., Ductile Iron Material, Heavy Duty
MI ITEM #09338145
MFR #SAFD22516X2.11/16
Price$1,845.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SAFD22516X2.11/16

Pillow Block Roller Bearing Unit - 2-11/16 in Bore Dia., Ductile Iron Material, Heavy Duty
MI ITEM #09338145
MFR #SAFD22516X2.11/16

Mfr description
SAFD22516X2.11/16 BEARING UNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,845.70/each

Specifications

Dimensions

  • Base Width
    89.0 mm
  • Bolt Center To Center Length
    10.3125 in
  • Bore Diameter  
    2-11/16 in
  • Overall Length  
    13.0000 in
  • Overall Width
    4.7500 in
  • Weight
    36.3 lbs

Details

  • Adapter Sleeve Part Number
    SNW16X2.11/16
  • Bearing Number
    22216EAKW33
  • Country of Origin
    US
  • Duty Type
    Heavy Duty
  • End Type
    Open
  • Harmonization Code
    8483.30.8020
  • Housing Construction
    Split
  • Housing ID
    SAFD516G2
  • Housing Material
    Ductile Iron
  • Locking Device
    Adapter Mounted
  • Locking Type
    Adapter
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    4547359663105
  • Max Rpm
    4600 rpm
  • Product Type
    Pillow Block Roller Bearing Units
  • Radial Dynamic Load Capacity
    62500 lbf
  • Radial Static Load Capacity
    64500 lbf
  • Replacement Bearing
    22216EAKW33
  • Seal
    LER44
  • Seal Type
    Triple
  • Type Of Bearing
    Spherical Roller Bearing
  • UPC_NO
    4547359663105

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)