Motion
SAFD22540X7.3/16

NTN
SAFD22540X7.3/16

Pillow Block Roller Bearing - 7-3/16 in Bore Dia., Ductile Iron Material, Heavy Duty
MI ITEM #09338157
MFR #SAFD22540X7.3/16
List Price$20,971.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SAFD22540X7.3/16

Pillow Block Roller Bearing - 7-3/16 in Bore Dia., Ductile Iron Material, Heavy Duty
MI ITEM #09338157
MFR #SAFD22540X7.3/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$20,971.14/each for your price

Overview

Mfr description
SAFD22540X7.3/16 BEARING UNIT

Specifications

  • Bore Diameter
  • Bolt Center To Center Length
    23.7500 in
  • Bearing Number
    22240EMKW33
  • Overall Length
  • Seal
    LER159
  • Locking Device
    Adapter Mounted
  • Housing Material
    Ductile Iron
  • Country of Origin
    JP
  • Housing Construction
    Split
  • Type Of Bearing
    Spherical Roller Bearing
  • Duty Type
    Heavy Duty
  • Base Width
    203.0 mm
  • Seal Type
    Triple
  • Radial Dynamic Load Capacity
    405000 lbf
  • Radial Static Load Capacity
    470000 lbf
  • Lubrication Type
    Relubricatable
  • End Type
    Open
  • Replacement Bearing
    22240EMKW33
  • Adapter Sleeve Part Number
    SNW40X7.3/16
  • Weight
    485 lbs
  • Max Rpm
    1700 rpm
  • Manufacturer Upc Number
    4547359971651
  • UPC_NO
    4547359971651
  • Housing ID
    SAFD540G2
  • Locking Type
    Adapter
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought