Motion
SAR1-35

NTN
SAR1-35

Spherical Plain Bearing - 35 mm Bore, 55 mm OD
Mi Item #09338166
MFR #SAR1-35
Price$224.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SAR1-35

Spherical Plain Bearing - 35 mm Bore, 55 mm OD
Mi Item #09338166
MFR #SAR1-35

Mfr description
SAR1-35 SPHERICAL ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$224.70/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Outside Diameter  
    55 mm
  • Overall Width
    25 mm

Details

  • Product Type
    Spherical Plain Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)