Motion
SES205

NTN
SES205

Sentinel Series Ball Insert Bearing - Straight Bore, 25 mm Bore Diam., 52 mm OD, 31 mm Width, Eccentric Collar Locking
Mi Item #09338168
MFR #SES205
Price$242.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SES205

Sentinel Series Ball Insert Bearing - Straight Bore, 25 mm Bore Diam., 52 mm OD, 31 mm Width, Eccentric Collar Locking
Mi Item #09338168
MFR #SES205

Mfr description
SES205 CORROSION RESISTANT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$242.13/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Fillet Radius
    0.0197 in
  • Inner Ring Width  
    0.8465 in
  • Outer Ring Width  
    0.5906 in
  • Outside Diameter  
    52 mm
  • Overall Width
    31 mm

Details

  • Bearing Material
    Stainless Steel
  • Bore Type
    Cylindrical
  • Closure Type
    Sealed
  • Internal Clearance
    CN
  • Locking Device
    Eccentric Collar
  • Manufacturer Upc Number
    3413529500284
  • Max Rpm
    6200 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    2470 lbf
  • Radial Static Load Capacity
    1800 lbf
  • Seal Type
    Contact
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    3413529500284
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)