Motion
SESFL207

NTN
SESFL207

Ball Insert Bearing - Cylindrical Bore, 2.4375 in Bore Diam., 2.1875 in OD, 1.5313 in Width
MI ITEM #09338172
MFR #SESFL207
Price$672.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SESFL207

Ball Insert Bearing - Cylindrical Bore, 2.4375 in Bore Diam., 2.1875 in OD, 1.5313 in Width
MI ITEM #09338172
MFR #SESFL207

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$672.71/each

Specifications

Dimensions

  • Bore Diameter  
    2-7/16 in
  • Outside Diameter  
    2.1875 in
  • Overall Width
    1.5313 in

Details

  • Bore Type
    Cylindrical
  • Cage Material
    Stainless Steel
  • Cage Type
    Pressed - Riveted
  • Closure Type
    Sealed
  • Manufacturer Upc Number
    3413529502042
  • Operating Temperature Range
    0
  • Product Type
    Ball Insert Bearings
  • Seal Type
    Flinger Seal
  • UPC_NO
    3413529502042

Overview

Mfr description
SESFL207 CORROSION RESISTANT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought