Motion
SF670LBDB/G2P5

NTN
SF670LBDB/G2P5

Duplex Angular Contact Bearing - 6 mm Bore
MI ITEM #09338174
MFR #SF670LBDB/G2P5
Price$272.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SF670LBDB/G2P5

Duplex Angular Contact Bearing - 6 mm Bore
MI ITEM #09338174
MFR #SF670LBDB/G2P5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$272.78/each

Specifications

Dimensions

  • Bore Diameter  
    6 mm
  • Weight
    0.026 lbs

Details

  • Bearing Type
    Duplex Angular Contact Bearings
  • Bore Type
    Straight
  • Description
    SF670LBDB/G2P5 PRECISION
  • Harmonization Code
    8482.10.5044
  • Manufacturer Upc Number
    4547359908473
  • Product Type
    Duplex Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring

Overview

Mfr description
SF670LBDB/G2P5 PRECISION

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought