Overview
Mfr description
SUCP207-20CC CORROSION RESISTANT
Specifications
- Mounting Type2-Bolt Base
- Bore Diameter1-1/4 in
- UPC_NO4550253030904
- Manufacturer Upc Number4550253030904
- Number Of Mounting Holes2
- Product TypePillow Block Ball Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data