Motion
SUCT208-24

NTN
SUCT208-24

Sentinel Series Take-Up Ball Bearing Unit - Side Mount, 1-1/2 in Bore, Stainless Steel Housing, Set Screw Collar, Normal Duty
Mi Item #09338188
MFR #SUCT208-24
Price$717.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SUCT208-24

Sentinel Series Take-Up Ball Bearing Unit - Side Mount, 1-1/2 in Bore, Stainless Steel Housing, Set Screw Collar, Normal Duty
Mi Item #09338188
MFR #SUCT208-24

Mfr description
SUCT208-24 CORROSION RESISTANT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$717.40/each

Specifications

Dimensions

  • Between Frame Width
    102.0 mm, 4.0200 in
  • Body Width
    1.9300 in; 49.0 mm
  • Bore Diameter  
    1-1/2 in
  • Hole Diameter
    1.1400 in, 29.0 mm
  • Overall Height
    114 mm
  • Overall Length
    144 mm
  • Overall Width
    49 mm
  • Weight
    5.89 lbs

Details

  • Bore Type
    Cylindrical
  • CAD Drawing
  • Cage Material
    Stainless Steel
  • Duty Type
    Normal Duty
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing ID
    ST208N
  • Housing Material
    Stainless Steel
  • Locking Device
    Set Screw
  • Lubrication
    Relubricatable
  • Manufacturer Catalog Number
    SUCT208-24
  • Manufacturer Upc Number
    4550253035459
  • Max Rpm
    3300 rpm
  • Operating Temperature Range
    -4 to 250 ºF
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    5130 lbf
  • Radial Static Load Capacity
    4090 lbf
  • Replacement Bearing
    SUC208-24
  • Seal Material
    Silicone
  • Seal Type
    Contact Seal w/ Flinger
  • Type Of Bearing
    Ball Bearing
  • Unit Type
    Side Mount
  • UPC_NO
    4550253035459
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)