Motion
UCC208

NTN
UCC208

Cartridge Unit, Cast Housing, Set Screw, UCC Type
Mi Item #09338200
MFR #UCC208
Price$213.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCC208

Cartridge Unit, Cast Housing, Set Screw, UCC Type
Mi Item #09338200
MFR #UCC208

Mfr description
UCC208 BEARING UNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$213.77/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Fillet Radius
    0.0984 in
  • Housing Width  
    1.1811 in
  • Inner Ring Width  
    1.9370 in
  • Outside Diameter  
    100 mm
  • Overall Width
    1.9370 in
  • Shaft Diameter
    1-3/4 in
  • Weight
    2.87 lbs

Details

  • Bearing Material
    Through Hardened Steel
  • Bearing Number
    UC208
  • Housing ID
    C208
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Manufacturer Upc Number
    4547359211702
  • Max Rpm
    3700 rpm
  • Operating Temperature Range
    -40 to 250 °F
  • Performance
    Light Duty
  • Product Type
    Ball Bearing Cartridges
  • Radial Dynamic Load Capacity
    6550 lbf
  • Radial Static Load Capacity
    4000 lbf
  • Seal Type
    Contact
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    4547359211702
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)