Motion
UCF204

NTN
UCF204

Flange-Mount Ball Bearing Unit - 20 mm Bore, 4-Bolt Flange Mount, Set Screw Locking, Cast Iron Housing Material, Intermediate Duty, Contact Seal with Flinger Seal
MI ITEM #09338202
MFR #UCF204
Your Price$87.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCF204

Flange-Mount Ball Bearing Unit - 20 mm Bore, 4-Bolt Flange Mount, Set Screw Locking, Cast Iron Housing Material, Intermediate Duty, Contact Seal with Flinger Seal
MI ITEM #09338202
MFR #UCF204

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$87.72/each(List $100.88)

Overview

Mfr description
UCF204 BEARING UNIT

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Cast Iron
  • Duty Type
    Intermediate Duty
  • Bolt Center To Center Length
  • Overall Length
    3.3750 in
  • Bolt Circle Diameter
  • Bearing Number
    UC204
  • Locking Device
    Set Screw
  • Seal Type
    Contact Seal with Flinger
  • Seal Material
    Nitrile Rubber
  • Housing Width
    1.0000 in
  • Lubrication Type
    Non-Relubricatable
  • Bore Type
    Straight
  • Overall Width
    1.3125 in
  • Harmonization Code
    8483.20.4040
  • Radial Dynamic Load Capacity
    2880 lbf
  • Closure Type
    Sealed
  • Radial Static Load Capacity
    1500 lbf
  • End Type
    Open
  • Operating Temperature Range
    -40 to 250 ºF
  • Replacement Bearing
    UC204
  • Cage Material
    Steel
  • Housing ID
    F204
  • Housing Construction
    Solid
  • Manufacturer Upc Number
    4547359217988
  • UPC_NO
    4547359217988
  • Weight
    13.228 lbs
  • Type Of Bearing
    Ball
  • Mounting Type
    4-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text